ST
IMPERIAL

Racheting Cutting Action Quick Acting Adjust-o-matic™ Tubing Cutter, Cutting Capacity 3/8" to 2-5/8"

  • Item # 3KE46
  • My Part #
  • Mfr. Model # 206-FB
  • Catalog Page # 870
  • UNSPSC # 23171603
Racheting Cutting Action Quick Acting Adjust-o-matic™ Tubing Cutter, Cutting Capacity 3/8" to 2-5/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Tools~Pipe and Tubing Cutters

$71.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Quick Acting Adjust-o-matic(TM) Tubing Cutter
  • Cuts Aluminum, Brass, Copper, Stainless Steel, Steel
  • Cutting Capacity 3/8" to 2-5/8"
  • Overall Length 7-3/4"
  • Cutting Action Racheting
  • Features Ratchet Feed, Rollers with Flare Cut-Off Groove
  • Replacement Wheel Mfr. No. S74761
  • Includes Spare Cutting Wheel
How can we improve our Technical Specifications?

Compliance and Restrictions



  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Related Products