ST
IMPERIAL

Large Flaring Tool, 2 Pc, 37 Deg

  • Item # 3XTW1
  • My Part #
  • Mfr. Model # 537-F
  • Catalog Page # 868
  • UNSPSC # 27111607
Large Flaring Tool, 2 Pc, 37 Deg close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Tools~Flaring And Swaging Tools

$423.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Large Flaring Tool, 37 Degrees
  • Type 2 Pc.
  • Flare Type 37 Degrees
  • Capacity Tubing O.D. (In.) 3/4, 7/8, 1, 1 1/4
  • Application For Flaring and Burnishing Annealed Stainless Steel, Aluminum, Soft Steel, Soft Copper
  • Overall Length (In.) 11-7/8
  • Construction Heat Treated Steel and Stainless Steel
  • Handle Ratchet Drive
  • Features 3 Cylinders in Flaring Cone Roll Out 37 Deg Flares Above Die Block, Dies Clamp Tubing w/o Marking, Vise Clamp Extension on Yoke
  • Meets/Exceeds Fed Spec GGG-F-451a, Type 1 Class 1, Style B
  • Includes Case
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms