ST
IMPERIAL

Flaring/Swaging Tool, 24 Pc, 37, 45 Deg

  • Item # 3XTW2
  • My Part #
  • Mfr. Model # 2000-FS
  • Catalog Page # 868
  • UNSPSC # 27111607
Flaring/Swaging Tool, 24 Pc, 37, 45 Deg close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Plumbing Tools~Flaring And Swaging Tools

$511.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specs

  • Item Flaring and Swaging Kit
  • Type 4-in-1, 24 Pc
  • Flare Type 37 and 45 Degree Single, 45 Degree Double
  • Capacity Tubing O.D. (In.) Single Flare 1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, Double Flare 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, Swage 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, 3/4
  • Application For Flaring and Burnishing Soft Copper, Brass, Aluminum, Steel, Stainless Steel Tubing
  • Overall Length (In.) 11-1/2
  • Construction Heat Treated Steel and Stainless Steel
  • Handle Cushion Grip
  • Features Hand Held/Vise-Mounted, Ratchet Drive, Quick-Change Components
  • Includes Case
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.