TP
ICOM

Multi Unit Charger, Charges UP to 6 Units

  • Item # 443K73
  • My Part #
  • Mfr. Model # BC197 37
  • Catalog Page # N/A
  • UNSPSC # 26111704
Multi Unit Charger, Charges UP to 6 Units close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Two Way Radios and Accessories~Two Way Radio Chargers and Charging Kits


$693.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi Unit Charger
  • For Use With Mfr. No. M88, F50V, OPC656
  • Charges Up To 6 Units
  • Charge Time 2 hr.
  • Voltage 110VAC
  • Height 5-1/4"
  • Length 17"
  • Width 9-1/2"
  • Material ABS Plastic
  • Features Charges Simultaneously Up to (6) Radios and (6) Batteries
  • Includes AC Wall Adapter
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None