ST
ICM

Line Voltage Monitor, Manual or Automatic Reset, 95 to 270 Voltage, — Contact Rating (Amps)

  • Item # 3UW94
  • My Part #
  • Mfr. Model # ICM491
  • Catalog Page # 3031
  • UNSPSC # 39121543
Line Voltage Monitor,  Manual or Automatic Reset,  95 to 270 Voltage,  — Contact Rating (Amps) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Cooling Equipment Relays

$39.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in antishort cycle protection. Detects high/low voltage conditions. Interrogation delay prevents nuisance trips. Unit has LEDs to indicate fault and normal conditions.

View More

Technical Specs

  • Item Line Voltage Monitor
  • Type Manual or Automatic Reset
  • Control Volts 18 to 240
  • NC Output (Amps) 5
  • N.O. Output (Amps) 5
  • Voltage 95 to 270
  • Phase Single
  • Hz 50/60
  • % Volts Unbalance 2 to 25, Adj.
  • Delay Interrogation
  • Time Delay Adj. 6 to 600 Sec.
  • Temp. Rating (F) -40 To 167
  • Monitors Voltage Unbalance, High/Low Voltage
  • Application Detects High/Low Voltage Conditions
  • For Use With 1 Phase Equipment
  • Includes Built-in Anti-short Cycle Protection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.