Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Ionizer: Particle Removal, Particle Removal, Ionization, 2,400 cfm Max Air Flow Capacity

Item 
783PX5
Mfr. Model 
4900-40

Product Details

Catalog Page
2965
Brand
IWAVE
Air Cleaning Method
Ionization
Compatible HVAC System Size
Up to 6 tons
Self-Cleaning
No
For Duct Cut-Out Diameter
4 in
Overall Height
2-1/2 in
Overall Width
5 in
Overall Depth
5 in
Housing Color
Black
Removes
Bacteria; Odors
Standards
UL 867
Manufacturer Part Number
4900-40
Air Cleaning Technology
Ionization
Voltage
24 V AC
Number of Speeds
1
UNSPSC
40161602
Country of Origin
China (subject to change)
Product Description

An ion-generating device in these in-duct air cleaners neutralizes airborne pollutants and binds ions to dust, allergens, and other airborne particles that pass over the device. This ionization makes the particles larger and heavier and allows them to be more effectively captured by the HVAC system's filters. The HVAC system must be running in order to move air past the ionization device. Ionization in-duct air cleaners don't use filters or bulbs, so they require less maintenance than air cleaners that use UV, PCO, or filter media cleaning technology.