ST
IVORY

Bar, Body Soap, Fresh, 4 oz., Wrapped, PK 72

  • Item # 44F745
  • My Part #
  • Mfr. Model # PGC 82757
  • Catalog Page # N/A
  • UNSPSC # 53131608
Bar,  Body Soap,  Fresh,  4 oz.,  Wrapped,  PK 72 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Personal Care Products~Shampoo, Conditioner, and Body Wash


$103.00 / pkg. of 72
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 19.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ivory® bar body soap is suitable for the entire family. It is free of dyes and heavy perfumes and features a fresh, clean scent.

View More

Technical Specs

  • Hygiene Product Grouping Body Soap
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Wrapped
  • Hygiene Form Bar
  • Size 4 oz.
  • Hygiene Properties Deodorizing
  • Fragrance Fresh
  • Color White
  • Item Body Soap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products