Skip Content

TP
IVES

Non Handed Pivot Hinge With Holes, Full Mortise Mounting, Satin Chrome Finish

  • Item # 46TM52
  • My Part #
  • Mfr. Model # 7215 SET LH US26D
  • Catalog Page # N/A
  • UNSPSC # 31162403
Non Handed Pivot Hinge With Holes, Full Mortise Mounting, Satin Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $654.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use an Ives pivot hinge set for mounting heavier doors, especially in high-traffic areas. Installation requires both top and bottom pivots to be installed: top pivot is header-mount; bottom is base plate-mount.
• Maximum door load 500 lb.
• 3/16" vertical adjustment range, with positive locking

View More

Technical Specs

  • Item Pivot Hinge
  • Material Brass
  • Finish Satin Chrome
  • Load Capacity 500.0 lb.
  • Holes With
  • Holes per Leaf 4
  • Ligature Resistant No
  • Range of Motion 180 Degrees
  • Orientation Non Handed
  • Door Leaf Thickness 0.375"
  • Frame Leaf Thickness 0.375"
  • Required Door Thickness 1-3/4"
  • Bearing Type Sleeve
  • Corners Square
  • Hardware Included
  • Mounting Full Mortise
  • Pin Dia. 1/2"
  • Pin Material Brass
  • Pin Type Nonremovable
  • Standards ANSI A156.4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.