Navigation Menu New

Access My Account, Order History, Lists and more here.

457D60 112XY 83IN US28 HT UNSPSC # 31162403

Hinge: Aluminum, 3 1/2 in Door Leaf Ht, 1 1/2 in Door Leaf Wd, 3.5 in Door Leaf Thick

  • Item # 457D60
  • Mfr. Model # 112XY 83IN US28 HT
  • UNSPSC # 31162403
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hinge: Aluminum, 3 1/2 in Door Leaf Ht, 1 1/2 in Door Leaf Wd, 3.5 in Door Leaf Thick

  • Item # 457D60
  • Mfr. Model # 112XY 83IN US28 HT
  • UNSPSC # 31162403
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hinge
  • Ligature Resistant Yes
  • Material Aluminum
  • Range of Motion 180 Degrees
  • Finish Unfinished
  • Load Capacity 200 lb
  • Overall Knuckle Height 83 in
  • Door Leaf Height 3 1/2 in
  • Door Leaf Width 1 1/2 in
  • Frame Leaf Width 1 1/2 in
  • Door Leaf Thickness 3.5 in
  • Frame Leaf Thickness 0.05 in
  • Required Door Thickness 1-5/8 in to 1-3/4 in
  • Hardware Yes
  • Holes per Leaf 22
  • Mounting Screw-On
  • Pin Dia. 1/4 in
  • Pin Material Aluminum
  • Pin Type Gear
  • Overall Width 4 1/2 in
Back to Top