DV
IVES

Concave Bumper Door Stop, 2-1/2inLx3/8inW

  • Item # 45EG91
  • My Part #
  • Mfr. Model # WS402CCV US26D
  • Catalog Page # N/A
  • UNSPSC # 31162804
Concave Bumper Door Stop, 2-1/2inLx3/8inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Stops

Technical Specs

  • Item Concave Bumper Door Stop
  • Mounting Type Wall Mount
  • Finish Satin Chrome
  • Projection 1"
  • Length 2-1/2"
  • Height 2-1/2"
  • Width 3/8"
  • Door Opening Adjustment 85 Degrees to 125 Degrees
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms