Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IVES

Chrome Plated Bar Coordinator, 1 EA

  • Item# 5VRF3
  • Mfr. Model# COR7G US26D
  • Catalog Page# N/A
  • UNSPSC# 30171514
Chrome Plated Bar Coordinator, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bar Coordinator
  • For Use With 7" Gravity Arm Coordinators
  • Finish Chrome Plated
  • Color Silver
  • Length 7"
  • Standards ANSI/BHMA A156.3 Type 12A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms