Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
IVES

180° Continuous Hinge With Holes, Satin Chrome, Door Leaf: 83" x 2-1/4" W

  • Item # 48ZR09
  • My Part #
  • Mfr. Model # 700 83IN HT EPT US32D RHR
  • Catalog Page # N/A
  • UNSPSC # 31162403
180° Continuous Hinge With Holes, Satin Chrome, Door Leaf: 83" x 2-1/4" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $742.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Also known as a Continuous Hinge, this 83"L corrosion-resistant stainless steel Ives piano hinge can be cut to length using an ordinary hacksaw.
• For bevel- or square-edge doors weighing up to 600 lb.
• Includes mounting hardware.

View More

Technical Specs

  • Item Continuous Hinge
  • Ligature Resistant Yes
  • Material Stainless Steel
  • Range of Motion 180 Degrees
  • Finish Satin Chrome
  • Holes With
  • Load Capacity 600.0 lb.
  • Orientation Right Hand Reverse
  • Door Leaf Height 83"
  • Frame Leaf Height 83"
  • Door Leaf Width 2-1/4"
  • Frame Leaf Width 2-1/4"
  • Required Door Thickness 1-3/4"
  • Hardware Included
  • Holes per Leaf 21
  • Mounting Full Mortise
  • Pin Dia. 1/4"
  • Pin Material Stainless Steel
  • Pin Type Nonremovable
  • Standards ANSI 156.26, Grade 2
  • Overall Width 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.