Skip Content

WV
RED HEAD

20.0 oz. Epoxy Anchor Adhesive

  • Item # 20PD70
  • My Part #
  • Mfr. Model # C6P-20
  • Catalog Page # N/A
  • UNSPSC # 31201607
20.0 oz. Epoxy Anchor Adhesive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Resin and hardener are separated in a 2-chamber cartridge. Approved for potable water applications (NSF 61-9). IBC and IRC approved for cracked, uncracked, and all seismic zones.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Anchor Adhesive Type Epoxy Anchor Adhesive
  • Container Size - Anchor Adhesives 20.0 oz.
  • ICC Approved for Cracked Concrete Yes
  • ICC Approved for Un-Cracked Concrete Yes
  • Curing Time 7 hr.
  • Mixing Ratio 1:1
  • Temp. Range (F) 40 Degrees to 100 Degrees
  • Container Type Cartridge
  • Characteristics White, Dark Brown
  • Application Rebar Doweling, Structural Rebar, Threaded Rod Anchoring
  • Begins to Harden 11 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products