Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ITW

1" x 48" x 24" Polyisocyanurate High Temperature Insulation, Density 2#, FSK, Light Yellow

  • Item# 19NE91
  • Mfr. Model# 571038
  • Catalog Page# 3526
  • UNSPSC# 31371001
1" x 48" x 24" Polyisocyanurate High Temperature Insulation, Density 2#, FSK, Light Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $32.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, moisture-resistant, and has excellent thermal performance. Insulation features low moisture vapor permeability and good compressive strength. For use in commercial and industrial heating, air conditioning, and power and process equipment applications.

View More

Technical Specs

  • Item High Temperature Insulation
  • Material Polyisocyanurate
  • Color Light Yellow
  • Approx. R Value 5.3
  • Facing FSK
  • Thickness 1"
  • Density 2#
  • Temp. Range -297 Degrees to 297 Degrees F
  • Length 48"
  • Width 24"
  • Strength High
  • Moisture Absorption .02 Perms
  • Standards ASTM D1622,C518,E96,E84 at 1", D2126 Dimensional Stability
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.