Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ITW DYMON

Odor Absorber, Size 1 gal., Pleasant, PK4

  • Item# 20J967
  • Mfr. Model# 33601
  • Catalog Page# 1621
  • UNSPSC# 47101607
Odor Absorber,Size 1 gal.,Pleasant,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.20 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DYMON® LIQUID ALIVE® odor absorber provides instant and residual odor control. Its enzyme-producing bacteria digests and liquefies organic waste, grease, and food by-products eliminating malodors and reducing suspended soils. It is highly resistant to disinfectants, detergents, sanitizers, and free chlorine. This ready-to-use solution is safe, nontoxic, nonacid, and nonalkaline. Recommended for use in hospitals, apartments, nursing homes, schools, funeral homes, prisons, kennels, clinics, grease traps, portable toilets, drain lines, septic tanks, and sump pumps.

View More

Technical Specs

  • Item Odor Absorber
  • Fragrance Pleasant
  • Size 1 gal.
  • Container Type Bottle
  • For Use On Carpet, Upholstery, Concrete, Cinder Block, Porous Surfaces, Grout Joints, Painted Surfaces, Garbage Cans, Trucks, Waste Containers, Mattresses, All Water Safe Textiles, Linens, Surfaces
  • Recommended Dilution Ready to Use
  • Case Quantity 4
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.