Navigation Menu New

Access My Account, Order History, Lists and more here.

2NRZ9 WWG-DISP-FW232 UNSPSC # 31161807

Washer Asst, Regular, SAE, Steel, Zinc, 232PC

  • Item # 2NRZ9
  • Mfr. Model # WWG-DISP-FW232
  • UNSPSC # 31161807
  • Catalog Page # 2087 2087
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Washer Asst, Regular, SAE, Steel, Zinc, 232PC

  • Item # 2NRZ9
  • Mfr. Model # WWG-DISP-FW232
  • UNSPSC # 31161807
  • Catalog Page # 2087 2087
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Washer Assortment
  • Type Flat and Split Lock
  • Material Steel (SAE)
  • Finish Zinc
  • Number of Pieces 232
  • Number of Sizes 12
  • Includes (15) 1/2 in Flat Washers, (15) 1/2 in Split Lock Washers, (30) 1/4 in Flat Washers, (30) 1/4 in Split Lock Washers, (30) 3/8 in Flat Washers, (30) 3/8 in Split Lock Washers, (30) 5/16 in Flat Washers, (30) 5/16 in Split Lock Washers, (5) 3/4 in Flat Washers, (5) 3/4 in Split Lock Washers, (6) 5/8 in Flat Washers, (6) 5/8 in Split Lock Washers, Plastic Hanging Pak
  • Meets ASME B18.22.1
Back to Top