Navigation Menu New

Access My Account, Order History, Lists and more here.

2MVD6 11-239 UNSPSC # 31162409

Tap image to zoom.

Roll over image to zoom.

Steel Clevis Pin, 3 in L, 1/2 in Pin Dia.

  • Item # 2MVD6
  • Mfr. Model # 11-239
  • UNSPSC # 31162409
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Clevis Pin
  • System of Measurement Inch
  • Clevis Pin Type Without Pin
  • Pin Head Type Head
  • Basic Material Steel
  • Material Grade 1010 and 1018
  • Fastener Finish Plain
  • Pin Dia. 1/2 in
  • Fastener Length 3 in
  • Usable Length 2 49/64 in
  • Standards ASME B18.81
  • Length 3 in
Back to Top