Skip Content
ST
ITW BEE LEITZKE

Socket Set Screw Asst, Steel, Black, 195 PC

  • Item # 2NRZ5
  • Mfr. Model # 98-245
  • Catalog Page # 2181
  • UNSPSC # 31161505
Socket Set Screw Asst,Steel,Black,195 PC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $19.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A set screw can be used to prevent relational motion of permanently located parts. It is typically used in electronics and for applications where space is a key concern. Key characteristics of a set screw include a point designed to bear against a mating part at the opposite end, and threads extending the entire length of the shaft.

View More

Technical Specs

  • Item Socket Set Screw Assortment
  • Type Socket Drive, Cup Point
  • Material Black Alloy Steel
  • System of Measurement Inch
  • Size 3/16-24 to 3/8-16
  • Length 1/4 to 1/2"
  • Drive Type Internal Hex
  • Driver Size Multiple
  • Number of Pieces 195
  • Number of Sizes 6
  • Includes (75) Each: 3/16-24x1/4", (40) Each: 1/4-20x1/4", (25) Each: 1/4-20x3/8", 5/16-18x3/8", (20) Each: 3/8-16x3/8", (10) Each: 3/8-16x1/2", Plastic Hanging Pak
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.