Navigation Menu New

Access My Account, Order History, Lists and more here.

5A202 WWG-DISP-MK-WKC401 UNSPSC # 31163208

Key Stock Kit

  • Item # 5A202
  • Mfr. Model # WWG-DISP-MK-WKC401
  • UNSPSC # 31163208
  • Catalog Page # 2177 2177
Country of Origin USA. Country of Origin is subject to change.

Form, forge, or machine keys with this assortment of key stock. It is packaged in a plastic, compartmented box with a lid chart.

Tap image to zoom.

Roll over image to zoom.

Key Stock Kit

  • Item # 5A202
  • Mfr. Model # WWG-DISP-MK-WKC401
  • UNSPSC # 31163208
  • Catalog Page # 2177 2177
Country of Origin USA. Country of Origin is subject to change.

Form, forge, or machine keys with this assortment of key stock. It is packaged in a plastic, compartmented box with a lid chart.

Technical Specs

  • Item Machinery and Woodruff Key Asst.
  • Type Big Shot Maintenance Kit
  • Material Low Carbon Steel
  • Finish Plain
  • Number of Pieces 401
  • Tensile Strength (PSI) 82-92m
  • Rockwell Hardness B80-90
  • Includes Woodruff Keys (45) Each: #3 (1/8x1/2 in), #5 (1/8x5/8 in), (30) Each: #9 (3/16x3/4 in), (22) Each: #6 (5/32x5/8 in), #7 (1/8x3/4 in), (20) Each: # 15 (1/4x1 in), (15) Each: #10 (5/32x7/8 in), #A (1/4x7/8 in), (12) Each: #13 (3/16x1 in), (9) Each: #C (5/16x1 1/8 in), #21 (1/4x1 1/4 in), (4) Each: #G (3/8x1 1/2 in), Machinery Keys 1 1/2 in Lengths (50) Each: 1/8 in Square, (30) Each: 3/16 in Square, (25) Each: 3/16x1/4 in Rectangular, (18) Each: 1/4 in Square, (15) Each: 5/16 in Square, 3/8 in Square, Plastic Compartmented Box with Lid Chart

Form, forge, or machine keys with this assortment of key stock. It is packaged in a plastic, compartmented box with a lid chart.

Back to Top