Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Cotter Pin, Zinc, 5/8x1.690 In, PK100

  • Item# 3HLU5
  • Mfr. Model# SL-625-072
  • Catalog Page# 2669
  • UNSPSC# 31163204
Cotter Pin,Zinc,5/8x1.690 In,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cotter Pins

Product Details

Surelock cotter pin holds tighter than standard hairpin clips and cotter pins; it will not loosen or break away due to vibration or under normal conditions. Easily installed, this pin can be manually locked.

View More

Technical Specs

  • Item Cotter Pin
  • Type Ring,Sure Lock
  • Material Spring Wire
  • Finish Zinc
  • Pin Dia. 1/16"
  • Length 1-22/32"
  • Fits Shaft Dia. 5/8"
  • Package Quantity 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms