Skip Content

DV
GRAINGER APPROVED

Spring Wire Extended Prong Cotter Pin, 1-14/32" L, 1/16" Pin Dia.

  • Item # 3HLU3
  • My Part #
  • Mfr. Model # SL-500-062
  • Catalog Page # N/A
  • UNSPSC # 31163204
Spring Wire Extended Prong Cotter Pin, 1-14/32" L, 1/16" Pin Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cotter Pins

Product Details

Surelock cotter pin holds tighter than standard hairpin clips and cotter pins; it will not loosen or break away due to vibration or under normal conditions. Easily installed, this pin can be manually locked.

View More

Technical Specs

  • Item Cotter Pin
  • System of Measurement Inch
  • Cotter Pin Style Extended Prong
  • Basic Material Spring Wire
  • Fastener Finish Zinc
  • Pin Dia. 1/16"
  • Fastener Length 1-14/32"
  • Fits Shaft Dia. 1/2"
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None