Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
ISOSORB

Liquid Solidifier, 4.5 oz.

  • Item# 3ZDW7
  • Mfr. Model# ISOSORB3000
  • Catalog Page# N/A
  • UNSPSC# 47131905
Liquid Solidifier,4.5 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chemical Neutralizers

Technical Specs

  • Item Liquid Solidifier
  • Neutralizes Solidifies Bodily Fluids and other Liquids
  • Form Granular
  • Container Size 4.5 oz.
  • Container Type Tube
  • Volume Absorbed Per Pkg. 3L
Megaphone How can we improve our Technical Specifications?