Skip Content

 
ISOLITE

Swivel Pendant Mounting Bracket

Swivel Pendant Mounting Bracket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Swivel Pendant Mounting Bracket 
  • Width 5-1/2" 
  • Depth 1/8" 
  • For Use With ISOLITE(R) Exit Signs 
Height
Please Select

Your Filters:

Clear All
SG_Brand
  • ISOLITE 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Height
Price
Qty
Please use Qty box to add item(s) to cart.
PA
12"

$52.15 / each

Enter location to check availability
Catalog Page #  606 

Price $52.15 / each

Technical Specs

  • Item Swivel Pendant Mounting Bracket
  • Height 12"
  • Width 5-1/2"
  • Depth 1/8"
  • For Use With ISOLITE(R) Exit Signs
PB
24"

$64.45 / each

Enter location to check availability
Catalog Page #  606 

Price $64.45 / each

Technical Specs

  • Item Swivel Pendant Mounting Bracket
  • Height 24"
  • Width 5-1/2"
  • Depth 1/8"
  • For Use With ISOLITE(R) Exit Signs
PC
36"

$68.55 / each

Enter location to check availability
Catalog Page #  606 

Price $68.55 / each

Technical Specs

  • Item Swivel Pendant Mounting Bracket
  • Height 36"
  • Width 5-1/2"
  • Depth 1/8"
  • For Use With ISOLITE(R) Exit Signs
PD
48"

$85.90 / each

Enter location to check availability
Catalog Page #  606 

Price $85.90 / each

Technical Specs

  • Item Swivel Pendant Mounting Bracket
  • Height 48"
  • Width 5-1/2"
  • Depth 1/8"
  • For Use With ISOLITE(R) Exit Signs
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More