Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ISOLITE

12" x 5-1/2" x 1/8" Swivel Pendant Mounting Bracket

  • Item # 2TUG7
  • My Part #
  • Mfr. Model # PA
  • Catalog Page # 428
  • UNSPSC # 39111706
12" x 5-1/2" x 1/8" Swivel Pendant Mounting Bracket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Swivel Pendant Mounting Bracket
  • Height- Emergency Lighting and Exit Signs 12"
  • Width - Emergency Lighting and Exit Signs 5-1/2"
  • Depth - Emergency Lighting and Exit Signs 1/8"
  • For Use With ISOLITE(R) Exit Signs
  • Item - Emergency Lighting and Exit Signs Swivel Pendant Mounting Bracket
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products