TP
ISLAND UMBRELLA

Umbrella Base Weight, Bronze Resin, 120 lb., Base Dia. 38"

  • Item # 34CR42
  • My Part #
  • Mfr. Model # NU6390
  • Catalog Page # N/A
  • UNSPSC # 56101523
Umbrella Base Weight, Bronze Resin, 120 lb., Base Dia. 38" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Outdoor Furniture~Patio Umbrella Bases


$222.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 127.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These matching bronze crossarm stand base weights fit perfectly in the cantilever umbrella crossarm stand to secure your umbrella. Each section weighs 30-lbs. A convenient handle is built into each section, and can hide away when not in use, so setting up and moving your umbrella is never a problem. These decorative weights are constructed from resin so they will never rust, providing maximum stability for your patio umbrella for many years.

View More

Technical Specs

  • Item Umbrella Base Weight
  • Color Bronze
  • Base Dia. 38"
  • Construction Resin
  • Weight 120 lb.
  • For Use With Cantilever, Off-Set Umbrella Cross Arm Stand(Not Included)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms