Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ISLAND UMBRELLA Patio Umbrella: Hunter Green, Aluminum, Hand Crank, 7 7/8 ft Overall Ht, Bronze

Item 
61UL60
Mfr. Model 
NU6864
Canopy Color 
Hunter Green

Product Details

Catalog Page
N/A
Brand
ISLAND UMBRELLA
Canopy Shape
Rectangle
Number of Ribs
6
Canopy Color
Hunter Green
Overall Height
7-7/8 ft
Overall Width
6-1/2 ft
Overall Length
10 ft
Pole Diameter
1-1/2 in
Canopy Material
Polyester
Rib Material
Steel
Pole Material
Aluminum
Pole Finish
Powder Coated
Pole Color
Bronze
Opening Mechanism
Hand Crank
Vented
Yes
Tilting
Yes
Tilt Mechanism
Hand Crank
Support Style
Traditional
Includes Base
No
Includes Lights
Yes
Power Source
Solar-Powered
Features
1-Year Warranty on Structure; 3-Year Warranty on Fabric
Resistance Properties
Fading Resistant; Mildew Resistant; Rust Resistant; Water Resistant; Weather Resistant
UNSPSC
0
Country of Origin
China (subject to change)
Product Description

Rectangle umbrellas feature an asymmetrical shape, with a single central post and crank to provide shade to patio tables and lounge seating. Rectangle umbrellas require the use of a compatible umbrella base.