Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ISLAND UMBRELLA Patio Umbrella: Champagne, Steel, Hand Crank, 7 7/8 ft Overall Ht, 10 ft Overall Lg

Item 
61UL39
Mfr. Model 
NU6859
Canopy Color 
Champagne

Product Details

Catalog Page
N/A
Brand
ISLAND UMBRELLA
Canopy Shape
Rectangle
Number of Ribs
6
Canopy Color
Champagne
Overall Height
7-7/8 ft
Overall Width
6-1/2 ft
Overall Length
10 ft
Pole Diameter
1-1/2 in
Canopy Material
Polyester
Rib Material
Steel
Pole Material
Steel
Pole Finish
Powder Coated
Pole Color
Bronze
Opening Mechanism
Hand Crank
Vented
Yes
Tilting
Yes
Tilt Mechanism
Hand Crank
Support Style
Traditional
Includes Base
No
Includes Lights
No
Features
1-Year Warranty on Fabric; 1-Year Warranty on Structure
Resistance Properties
Fading Resistant; Mildew Resistant; Rust Resistant; Water Resistant; Weather Resistant
UNSPSC
56101601
Country of Origin
China (subject to change)
Product Description

Rectangle umbrellas feature an asymmetrical shape, with a single central post and crank to provide shade to patio tables and lounge seating. Rectangle umbrellas require the use of a compatible umbrella base.