Skip Content

TP
ISLAND UMBRELLA

Market Umbrella,9 ft. dia.,Stone Color

  • Item # 34CR36
  • My Part #
  • Mfr. Model # NU5419ST
  • Catalog Page # N/A
  • UNSPSC # 56101601
Market Umbrella,9 ft. dia.,Stone Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cabo Auto-Open 9-ft. Market Umbrella is designed with a durable construction, appealing profile, and is easy to use. A simple press of the button releases the spring-assisted canopy allowing the shade to effortlessly open to the full span. The sturdy 1.5” dia., rust-resistant aluminum pole and 8-rib canopy support system are finished in a rich bronze powder-coated color. The umbrella is covered in weather- and fade-resistant Olefin fabric; featuring a single wind vent that allows air to easily escape during gusts to prevent inversion. When it’s time to go inside, simply lower the umbrella and secure the canopy with the sewn-in fabric ties featuring a hook-and-loop fastener. Instantly provides the ultimate shade area during those hot summer days. Provides up to 57 square feet of shade. Comes with a free, polyester, Sandstone umbrella cover to protect your purchase and keep it looking brand new year after year.

2-year Limited Warranty on canopy fabric; 3-year warranty on pole and structure. 50-lb base recommended (sold separately).

View More

Technical Specs

  • Item Market Umbrella
  • Size 9 ft. dia.
  • Color Stone
  • Height 98"
  • Fabric Material Olefin
  • Pole Material Steel
  • Features Push-Button Spring Up/Open, 8-Rib Canopy, Single Wind Vent, 30 mo. Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.