TP
ISLAND UMBRELLA

Market Umbrella, 9 ft. dia., Champagne

  • Item # 34CR35
  • My Part #
  • Mfr. Model # NU5419CH
  • Catalog Page # N/A
  • UNSPSC # 56101601
Market Umbrella, 9 ft. dia., Champagne close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Outdoor Furniture~Patio Umbrellas


$154.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Cabo Auto-Open 9-ft. Market Umbrella is designed with a durable construction, appealing profile, and is easy to use. A simple press of the button releases the spring-assisted canopy allowing the shade to effortlessly open to the full span. The sturdy 1.5” dia., rust-resistant aluminum pole and 8-rib canopy support system are finished in a rich bronze powder-coated color. The umbrella is covered in weather- and fade-resistant Olefin fabric; featuring a single wind vent that allows air to easily escape during gusts to prevent inversion. When it’s time to go inside, simply lower the umbrella and secure the canopy with the sewn-in fabric ties featuring a hook-and-loop fastener. Instantly provides the ultimate shade area during those hot summer days. Provides up to 57 square feet of shade. Comes with a free, polyester, Sandstone umbrella cover to protect your purchase and keep it looking brand new year after year.

2-year Limited Warranty on canopy fabric; 3-year warranty on pole and structure. 50-lb base recommended (sold separately).

View More

Technical Specs

  • Item Market Umbrella
  • Size 9 ft. dia.
  • Color Champagne
  • Pole Diameter 1-1/2"
  • Height 98"
  • Fabric Material Olefin
  • Pole Material Steel
  • Features Push-Button Spring Up/Open, 8-Rib Canopy, Single Wind Vent, 30 mo. Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products