TP
ISLAND UMBRELLA

Cantilever Umbrella, 10ft dia, Terra Cotta

  • Item # 34CR24
  • My Part #
  • Mfr. Model # NU6400TC
  • Catalog Page # N/A
  • UNSPSC # 56101601
Cantilever Umbrella, 10ft dia, Terra Cotta close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Outdoor Furniture~Patio Umbrellas


$260.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create your own shaded backyard oasis with this beautiful Santiago octagon umbrella. This large cantilever-style umbrella provides up to 71 square ft. of optimal shade coverage without the pole getting in the way of conversation or entertaining. The smooth-working crank-style lift and locking tilt mechanisms make it super easy to adjust the height and angle of the large 10-ft. canopy, providing the desired shade throughout the day. The 2 in. offset pole, cross-base, and 8-rib support system are made of rust-resistant aluminum finished in a powder-coated bronze color. The canopy is crafted from high performance fade and weather-resistant Olefin fabric featuring a single wind vent that allows air to escape freely to limit wind damage. The offset pole design is much more versatile than the market style umbrella, allowing you to effortlessly move the shade where you need it the most. 120-lb cross-arm base weights recommended (sold separately).

View More

Technical Specs

  • Item Cantilever Umbrella
  • Size 10 ft. dia.
  • Color Terra Cotta
  • Height 108-1/2"
  • Fabric Material Olefin
  • Pole Material Aluminum
  • Features Single Wind Vent, Fabric Backed By 2 yr. Warranty, 1 yr. Warranty On Pole and Frame
  • For Use With Patio Tables without A Center Umbrella Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products