TP
ISLAND UMBRELLA

Cantilever Umbrella, 10ftx10ft, TerraCotta

  • Item # 34CP91
  • My Part #
  • Mfr. Model # NU6050
  • Catalog Page # N/A
  • UNSPSC # 56101601
Cantilever Umbrella, 10ftx10ft, TerraCotta close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Outdoor Furniture~Patio Umbrellas


$1,134.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 86.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Santorini II cantilever umbrella brings an upscale designer look to your outdoor space. The giant 10-ft square canopy provides 100 sq. ft. of shade. A single wind vent at the top of the canopy facilitates airflow, allowing air to escape freely and preventing the umbrella from inverting in windy areas. The rugged 2-in. anodized aluminum pole in a bronze-colored finish has an integral crank so that anyone can easily raise and lower the canopy. A patented tilt mechanism allows the Santorini II canopy to be tilted in any number of positions to ensure maximum shade coverage regardless of the sun’s angle. The huge canopy is crafted from high performance Sunbrella material. Plus, the umbrella's base holds up to 225-lbs of sand, so it is always firmly anchored. Includes a free umbrella cover.

View More

Technical Specs

  • Item Cantilever Umbrella
  • Size 10 ft. x 10 ft.
  • Color Terra Cotta
  • Height 118-45/64"
  • Fabric Material Acrylic
  • Pole Material Aluminum
  • Resistant To Mildew, Mold, Water
  • Features 8-Rib Frame Canopy, Single Wind Vent, Tilt And Lock, 360 Degrees Rotating Hub, Fabric Backed By 5 yr. Warranty, Square Shape, Base Not Included
  • For Use With Patio Tables without A Center Umbrella Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products