DV
ISLAND UMBRELLA

Cantilever Umbrella, 10 ft.x10 ft., Beige

  • Item # 34CP90
  • My Part #
  • Mfr. Model # NU6045
  • Catalog Page # N/A
  • UNSPSC # 56101601
Cantilever Umbrella, 10 ft.x10 ft., Beige close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Santorini II cantilever umbrella brings an upscale designer look to your outdoor space. The giant 10-ft square canopy provides 100 sq. ft. of shade. A single wind vent at the top of the canopy facilitates airflow, allowing air to escape freely and preventing the umbrella from inverting in windy areas. The rugged 2-in. anodized aluminum pole in a bronze-colored finish has an integral crank so that anyone can easily raise and lower the canopy. A patented tilt mechanism allows the Santorini II canopy to be tilted in any number of positions to ensure maximum shade coverage regardless of the sun’s angle. The huge canopy is crafted from high performance Sunbrella material. Plus, the umbrella's base holds up to 225-lbs of sand, so it is always firmly anchored. Includes umbrella base, umbrella cover, hardware and assembly instructions.

View More

Technical Specs

  • Item Cantilever Umbrella
  • Size 10 ft x 10 ft
  • Color Beige
  • Height 118 45/64 in
  • Fabric Material Acrylic
  • Pole Material Aluminum
  • Resistant To Mildew, Mold, Water
  • Features 360 Degrees Rotating Hub, 8-Rib Frame Canopy, Base Included, Fabric Backed By 5 yr Warranty, Single Wind Vent, Square Shape, Tilt And Lock
  • For Use With Patio Tables without A Center Umbrella Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products