TP
ISLAND UMBRELLA

Auto-Tilt Market Umbrella, 8ftx10ft, Stone

  • Item # 34CR19
  • My Part #
  • Mfr. Model # NU5448ST
  • Catalog Page # N/A
  • UNSPSC # 56101601
Auto-Tilt Market Umbrella, 8ftx10ft, Stone close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Outdoor Furniture~Patio Umbrellas


$296.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Caspian Rectangular Market Umbrella provides a large shade area for your patio space, perfect for oval and rectangular tables. The push-button tilt adds longevity to your umbrella by separating the tilt feature from the handy open/close crank feature. Simply crank open the canopy and push a button to tilt the canopy to obtain your desired shade. The strong anodized-aluminum pole and 8-rib canopy structure are elegantly finished in a rust-resistant powder-coated bronze color. The durable weather and fade resistant Olefin fabric canopy sports a single wind vent that allows air to escape freely to limit wind damage. The Caspian is beautiful, stylish, and built to last. 80-lb base recommended (sold separately).

View More

Technical Specs

  • Item Auto-Tilt Market Umbrella
  • Size 8 ft. x 10 ft.
  • Color Stone
  • Height 109"
  • Fabric Material Olefin
  • Pole Material Aluminum
  • Features 8-Rib Structure, Auto-Tilt, Single Wind Vent, Crank, 2 yr. Warranty On Olefin Fabric Canopy, Rectangular Shape, Base Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products