Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
IRWIN

Wood Chisel,1-1/2 x 5-1/2 In,Blue

  • Item # 23Z265
  • My Part #
  • Mfr. Model # M444112N
  • Catalog Page # N/A
  • UNSPSC # 27111906
Wood Chisel,1-1/2 x 5-1/2 In,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wood Chisel
  • Number of Pieces 1
  • Blade Width (In.) 1-1/2
  • Overall Length (In.) 5-1/2
  • Blade Material 100 CRV
  • Handle Type Slim Ergonomic
  • Handle Material Resin
  • Handle Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Wood Chisel,1-1/2 x 5-1/2 In,Blue is rated 3.0 out of 5 by 4.
Rated 3 out of 5 by from handle concerns I picked up a 1/4 to test. It took very little time to flaten and hone. Chose a piece of birch and marked a 1/4 mortis and a light wood mallet. The chisel felt good in the hand to start but as soon as I choked up the plastic would bite my finger with every tap. The chisel was almost 1/4 shorter after cutting a 1/4 mortis through 3/4 birch. Blade stayed sharp and shows no sign of damage. I would need to do a lot more work before recomending this was just my experience. Disapointed in handle not sure yet if it is fixable or turn a new one.. plus the round handle is a pain as they need flats ground in them
Date published: 2017-03-12
Rated 1 out of 5 by from Bad. Absolute garbage compared to Marples of old. I recommend splitting marples and irwin and moving marples back to Sheffield.
Date published: 2016-07-31
Rated 5 out of 5 by from Great Product We use the 6 piece chisel set in our woodworking school and students love them.
Date published: 2015-11-25
Rated 3 out of 5 by from Nice handle The handle fit my hand when I was chiseling, I never chiseled so well
Date published: 2014-03-28
  • y_2018, m_7, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_23Z265, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.