Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
IRWIN VISE-GRIP

Thin Nose Slip Joint Pliers, 6" Overall Length, 3/16" Max. Jaw Opening, Handle Type: Dipped

  • Item # 10J884
  • Mfr. Model # SJ6T
  • Catalog Page # N/A
  • UNSPSC # 27112113
Thin Nose Slip Joint Pliers, 6" Overall Length, 3/16" Max. Jaw Opening, Handle Type: Dipped close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Features antipinch handles for user safety. Groovelock® pliers also feature a press-n-slide button for quick lower jaw adjustment.

• Hardened steel
• Corrosion resistant

View More

Technical Specs

  • Item Thin Nose Slip Joint Pliers
  • Wire Cutter Yes
  • Overall Length 6"
  • Max. Jaw Opening 3/16"
  • Handle Type Dipped
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 1-1/4"
  • Jaw Width 1-5/32"
  • Material Nickel Chromium Steel
  • Finish Nickel Chrome and Black Oxide
  • Features Curved Jaw w/Wire Cutter, ProTouch Grip
  • Standards Meets or Exceeds ANSI Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms