Skip Content

DG
IRWIN VISE-GRIP

Jaw Length: 3-1/4", Jaw Width: 2-1/2", Jaw Bend: 0°, Tip Width: 3/8"

  • Item # 10J898
  • My Part #
  • Mfr. Model # LRLN
  • Catalog Page # N/A
  • UNSPSC # 27112134
Jaw Length: 3-1/4", Jaw Width: 2-1/2", Jaw Bend: 0°, Tip Width: 3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Long Nose Pliers
  • Jaw Length 3-1/4"
  • Jaw Width 2-1/2"
  • Jaw Bend 0 Degrees
  • Tip Width 3/8"
  • Overall Length 11"
  • Gripping Surface Serrated
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Dipped
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 4"
  • Handle Color Blue/Yellow
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Long Reach
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.