Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN VISE-GRIP

Tongue and Groove Plier Set, Handle Type: Ergonomic, Number of Pieces: 3

  • Item# 1XFZ8
  • Mfr. Model# 2078711
  • Catalog Page# N/A
  • UNSPSC# 27112113
Tongue and Groove Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $92.01 / each

Price $99.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IRWIN® VISE-GRIP® groove joint pliers set includes 3 tools with ergonomic handles. Groove lock pliers have press-and-slide button to quickly adjust lower jaw. Includes 8", 10", and 12" groove lock pliers in a handy pouch.

View More

Technical Specs

  • Item Tongue and Groove Plier Set
  • Number of Pieces 3
  • ESD Safe No
  • Includes 8", 10", 12" GrooveLock Pliers, Tool Roll
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Spring Return No
  • Handle Type Ergonomic
  • Handle Color Blue/Yellow
  • Material Nickel Chromium Steel
  • Features ProTouch(TM) Grips, Anti-pinch Handles, Angled Teeth, Self Gripping Jaw, Induction Hardened Cutting Edge
  • Standards ANSI / ASTM / DIN Spec
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by love them! I've had the 8" and 10" for over a year and I love them both. November 30, 2014
  • 2016-07-23 T02:25:48.802-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1XFZ8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.