Skip Content

ST
IRWIN VISE-GRIP

V-Jaw Locking Pliers, Jaw Capacity: 1-1/8", Jaw Length: 7/8", Jaw Thickness: 1/4"

  • Item # 10J874
  • My Part #
  • Mfr. Model # 4935581
  • Catalog Page # 838
  • UNSPSC # 27112115
Locking Plier,Ergonomic,5" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These locking pliers are equipped with an adjusting screw and release trigger to help provide secure holding and easy use on a wide range of objects.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Locking Pliers
  • Item Locking Plier
  • Plier Jaw Style V-Jaw
  • Jaw Capacity 1-1/8"
  • Jaw Length 7/8"
  • Jaw Thickness 1/4"
  • Jaw Width 3/8"
  • Overall Length 5"
  • Handle Type Ergonomic
  • Jaw Release Lever 1-Handed
  • Wire Cutter No
  • Screw Mechanism Knurled Thumb Screw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Material Formed Sheet Metal and Forgings
  • Finish Nickel Plated
  • Features Fast Release
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


V-Jaw Locking Pliers, 5 In Length, 1-1/8 In Jaw Capacity, Handle Type: Ergonomic is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from SAVED MY ENGINE ! Used to break loose an engine bolt that was stuck.
Date published: 2016-10-26
Rated 5 out of 5 by from Excellant Grip The curved jaw has superior gripping power on hex bolts and nuts. I often use these on seized tie rods during wheel alignments. One recommendation to IRWIN would to PLEASE make these is a longer handle version. Maybe a 15", That would be great! Thanks for another excellent product.
Date published: 2016-03-09
Rated 5 out of 5 by from MY NEW SERIES LOCKING PLIERS I HAVE SEVERAL PAIRS OF THE NEWER SERIES VISE GRIP LOCKING PLIERS . I HAVE THE 5WR , 10R,7CR VISE GRIPS. I ALSO HAVE THE 5 CR, 10WR, 10 CR, 7WR FAST RELEASE SERIES AND THE FAST RELEASE ONES WORK GREAT FOR ANYTHING THAT YOU NEED TO TAKE APART. VISE GRIP LOCKING PLIERS ARE MY GO TO TOOL ALL THE TIME. WEATHER IT IS MY OLDER PETERSEN DEWITT VISE GRIPS OR MY NEWER FAST RELEASE ONE'S. I KEEP MY FAST RELEASE LOCKING PLIERS IN MY TOOL BAG AND USE THEM GOING FROM MY HOUSE OVER TO A FEW OF THE NEIGHBOR'S AS WELL TO DO SOME WORK. THE 5CR AND THE 7 WR ARE THE MAIN TWO ONES THAT I USE MOST OF THE TIME UNLESS IT IS SOMETHING BIGGER OR A RUSTED BOLT I USE EITHER THE 10 WR OR THE 10 CR. I HAVE USED VISE GRIPS TO WORK ON MOWERS TO TAKING APART OLD BICYCLES .
Date published: 2015-07-08
Rated 5 out of 5 by from Locking pliers these are very good pliers they are good for welers and faberators
Date published: 2014-10-15
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_10J874, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.