Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN VISE-GRIP

Slip Joint Pliers, 6" Overall Length, 3/4" Max. Jaw Opening, Handle Type: Ergonomic

  • Item# 4YU80
  • Mfr. Model# 2078406
  • Catalog Page# N/A
  • UNSPSC# 27112113
Slip Joint Pliers, 6" Overall Length, 3/4" Max. Jaw Opening, Handle Type: Ergonomic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slip Joint Pliers
  • Wire Cutter Yes
  • Overall Length 6"
  • Max. Jaw Opening 3/4"
  • Handle Type Ergonomic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Jaw Length 1-1/8"
  • Jaw Width 1-5/32"
  • Material Forged Alloy Steel
  • Finish Nickel Chrome and Black Oxide
  • Features Curved Jaw w/Wire Cutter, ProTouch Grip
  • Standards ANSI, ASTM, DIN Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms