NC
IRWIN VISE-GRIP

Stainless Steel Multi-Tool Plier, Number of Tools: 4

  • Item # 45PD83
  • My Part #
  • Mfr. Model # 6LN
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.78 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi Plier
  • Multi Tools Included 6Ln Locking Plier,Fold-Out Screwdriver Bit Holder With 6-8 Slotted: 1/4",Partially Serrated Locking Blade,Phillips Combination Bit: #2
  • Multi Tools Family Included Blade,Plier,Screwdriver Bit Holder
  • Number of Tools 4
  • Tool Material Stainless Steel
  • Open Length/Closed Length 10"/6"
  • Handle Material Stainless Steel
  • Features Fold Out Knife and Screwdriver
  • Primary Handle Color Silver
  • Opening Action Fast Release
  • Includes Pouch
  • One-Hand Operation Yes
  • Number of Functions 4
  • Locking Liner Lock On All Components
  • Blade Type Stainless Steel
  • Sheath Material Nylon Pouch
  • Handle Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.