Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
IRWIN VISE-GRIP

Long Nose Fast Release Locking Pliers, Jaw Capacity: 2-3/4", Jaw Length: 2-3/32"

  • Item # 4CHU8
  • My Part #
  • Mfr. Model # 15T-9LN
  • Catalog Page # 838
  • UNSPSC # 27112115
Long Nose Fast Release Locking Pliers, Jaw Capacity: 2-3/4", Jaw Length: 2-3/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.94 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These locking pliers are equipped with an adjusting screw and release trigger to help provide secure holding and easy use on a wide range of objects.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Fast Release Locking Pliers
  • Item Fast Release Locking Plier
  • Plier Jaw Style Long Nose
  • Jaw Capacity 2-3/4"
  • Jaw Length 2-3/32"
  • Jaw Thickness 1/4"
  • Jaw Width 3/16"
  • Overall Length 9"
  • Handle Type Ergonomic
  • Jaw Release Lever 1-Handed
  • Wire Cutter No
  • Screw Mechanism Hex Key Adjusting Screw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Material Steel
  • Finish Nickel Plated
  • Features Provides Access in Narrow, Hard to Reach Places
  • Standards ANSI Specification
  • Includes Convenient Wire Cutter
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Better I like em. I make a living with my tools. I received these when another brand(Kobalt) failed. Lowe's replaced mine with these since they didn't have any Kobalt ones like I had in stock. What an upgrade I must say. I am satisfied with the quality, and durability. I haven't noticed any deficits yet. With that said, I would recommend them. August 26, 2012
Rated 1 out of 5 by Pass 'em up! I purchased two pair of these "Fast Release Long Nose Locking Pliers" to replace a lost "old style" set.In my opinion, Irwin Tools has just created problems that don't need to exist. The old ones worked great, and were easily controllable with one hand when in a tight spot. These things release so quickly after quite a struggle to get them to, that they end up falling out of my hand every. single. time. They hit the floor and spring open, necessitating a lot of fumbling around to reassemble them.Another issue I have is the sissified (Neoprene) grips. The old style worked well, and were popular because they did for a good number of years. These new grips just add bulk, making it difficult to maneuver them in the aforementioned tight spots.All in all, I'm not happy with this purchase. October 23, 2010
  • 2015-09-08T19:49:50.384-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4CHU8, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.