Skip Content

ST
IRWIN VISE-GRIP

Locking Plier Sets, Number of Pieces: 7, Jaw Capacity: 3/4", 7/8", 1", (2)1-1/8", 1-1/2", 2", 3-1/8"

  • Item # 4NV47
  • My Part #
  • Mfr. Model # 757KB
  • Catalog Page # 838
  • UNSPSC # 27112115
Locking Plier Sets,Plain Grip,7 Pcs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Turn screw to adjust pressure guarded release trigger. Quickly unlocks and protects from accidental release.

View More

Technical Specs

  • Plier Product Group Plier Sets
  • Plier Item Locking Plier Sets
  • Item Locking Pliers Set
  • Number of Pieces 7
  • Jaw Capacity (2)1-1/8",1",1-1/2",2",3-1/8",3/4",7/8"
  • Jaw Length 29/32", 1", 1-3/32", 1-1/2", 1-51/64", 3-1/2"
  • Overall Length 5", 6", (2)7", (2)10", 12"
  • Handle Type Plain Grip
  • Jaw Release Lever Guarded Trigger Release
  • Wire Cutter No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes No. 10CR, 6LN, 7R, 10LW, 7LW, 5CR, 12LC
  • Jaw Style Curved, Long Nose
  • Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Locking Pliers Set, Handle Type: Plain Grip, Number of Pieces: 7 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from LOVE IRWIN I bought these 35 years ago and THEY ARE STILL WORKING LIKE NEW!!!! Thank you Irwin!!!!
Date published: 2016-08-11
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4NV47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.