ST
IRWIN VISE-GRIP

Fast Release Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 1-1/2", 1-5/8", Soft Grip Handle

  • Item # 4CHU2
  • My Part #
  • Mfr. Model # 214T - 7WR 10WR
  • Catalog Page # 838
  • UNSPSC # 27112115
Fast Release Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 1-1/2", 1-5/8", Soft Grip Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This locking plier set include locking pliers in a range of sizes for various applications. Locking pliers feature adjusting screws and release triggers to help provide secure holding and easy use on a wide range of objects.

View More

Technical Specs

  • Plier Product Group Plier Sets
  • Plier Item Fast Release Locking Plier Sets
  • Item Fast Release Locking Pliers Set
  • Number of Pieces 2
  • Jaw Capacity 1-1/2",1-5/8"
  • Jaw Length 51/64", 1"
  • Jaw Thickness 7/16", 5/16"
  • Overall Length 7", 10"
  • Handle Type Soft Grip
  • Jaw Release Lever 1-Handed
  • Wire Cutter Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Mfr. No. 5T - 10WR, 7T - 7WR
  • Jaw Style Curved
  • Features Puts Pressure on 4 pt. of any Style Nut or Bolt
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.