Skip Content

ST
IRWIN VISE-GRIP

Curved Jaw Locking Pliers, Jaw Capacity: 1-1/4", Jaw Length: 7/8", Jaw Thickness: 1/4"

  • Item # 2VU83
  • My Part #
  • Mfr. Model # 9T- 5WR
  • Catalog Page # 838
  • UNSPSC # 27112115
Curved Jaw Locking Pliers, Jaw Capacity: 1-1/4", Jaw Length: 7/8", Jaw Thickness: 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These locking pliers are equipped with an adjusting screw and release trigger to help provide secure holding and easy use on a wide range of objects.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Locking Pliers
  • Item Locking Plier
  • Plier Jaw Style Curved Jaw
  • Jaw Capacity 1-1/4"
  • Jaw Length 7/8"
  • Jaw Thickness 1/4"
  • Jaw Width 3/8"
  • Overall Length 5"
  • Handle Type Ergonomic
  • Jaw Release Lever 1-Handed
  • Wire Cutter Yes
  • Screw Mechanism Knurled Thumb Screw
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Material Steel
  • Finish Nickel Plated
  • Features 1-Handed Release and Locking with Adjusting Screw
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Curved Jaw Locking Pliers, 5 In Length, 1-1/4 In Jaw Capacity, Handle Type: Ergonomic is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from AWSOME TOOL MY VERY FIRST SET OF VISE GRIPS WAS GIVEN TO ME BACK IN 2005 WHEN I STARTED BUYING MY OWN TOOLS . MY NEIGHBOR GAVE ME A 10 R AND THE 7 CR PETERSEN DEWITT NEB ONES ALONG WITH THE 5 WR . NOW I HAVE SEVERAL DIFFERANT PAIRS AND I USE THEM QUIT OFTEN. JUST LAST NIGHT HAD TO FIX A NEIGHBORS FENCE AND USED MY NEW VISE GRIPS 5 WR I JUST BOUGHT LAST WEEK FIRST TIME USING THEM AND THEY REALLY WORKED WELL . VISE GRIP BRAND IS THE ONLY BRAND I WILL EVER OWN CUSE THEY ARE BULLET PROOF AND BUILT LIKE A TANK AND CAN TACKLE JUST ABOUT ANYTHING EVEN USED THEM TO TEAR DOWN TWO OLD BIKES ALONG WITH A RIDGID 10" PIPE WRENCH.
Date published: 2014-09-28
Rated 5 out of 5 by from Firefighter/Carpenter/Handyman I always loved this tool. The easy release did not snap my hand as other brands did; that is a great feature in the winter. The one handed release was smooth and accurate. The dependability goes unmatched. When my tool was damaged in a vehicle fire (my own), I was sure that my Vise Grips were through. Not so; they were just as functional as ever. Tried by fire and still dependable. William Peterson would be proud; I know I am.
Date published: 2011-11-21
  • y_2018, m_6, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2VU83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.