Skip Content

ST
IRWIN VISE-GRIP

18" Locking C-Clamp, 8" Max. Opening, 9-1/2" Throat Depth

  • Item # 2RKN7
  • My Part #
  • Mfr. Model # 18R
  • Catalog Page # 872
  • UNSPSC # 27112120
Locking C-Clamp,18",8" Cap,9-1/2" Throat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.

Click here for rebate form and additional information.

View More

Technical Specs

  • Locking Clamp Product Grouping Locking C-Clamps
  • Item Locking C-Clamp
  • Max. Opening 8"
  • Throat Depth 9-1/2"
  • Clamping Force 2000 lb.
  • Nominal Clamp Size 18"
  • Number of Pieces 1
  • Swivel Pad No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Clamp Length 18"
  • Finish Nickel Plated
  • Material Steel
  • Locking Mechanism Release Lever
  • Screw Mechanism Adjusts Clamping Pressure
  • Standards ASME B107.36-2002
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


18 In Locking C-Clamp, 8 In Max. Opening, 9-1/2 In Throat Depth is rated 4.3 out of 5 by 7.
Rated 5 out of 5 by from Awesome product Best locking pliers I've ever used. Working in the automotive field when I need something to hold a panel inplace these are the first thing I go for.
Date published: 2016-11-21
Rated 4 out of 5 by from Follow up To be fair, I complained to Irwin about the 11r clamps I purchased and they sent replacements. These replacements are night and day difference from the other ones. Much better fit, finish and feel. I think I got some faulty units the first time around.
Date published: 2016-03-29
Rated 5 out of 5 by from MY PETERSEN DEWITT 11R LOCKING C CLAMP BACK IN 2010 A FRIEND OF MY UNCLE'S IN ZANESVILLE OHIO WAS SHOWING ME HIS TOOLS. HE SHOWED ME THE PETERSEN DEWITT 11R LOCKING C CLAMP AND ASKED ME IF I HAD EVER SEEN ONE. I TOLD HIM NO HAVE NEVER SEEN ONE I ASKED HIM WHERE I COULD GET ONE LIKE IT CAUSE I COULD USE IT FOR SHARPENING MOWER BLADES WHILE CAMPING ON WEKENDS. MY UNCLE'S FRIEND GAVE ME HIS PETERSEN DEWITT 11R CLAMP AND TOLD ME TO PUT IT TO USE WHILE SHARPENING MOWER BLADES. HE HAD ABOUT FIVE OF THSE IN HIS TOOL BOX. I HAVE USED THIS TOOL ALL THE TIME SINCE I HAVE OWNED IT. THEN ON 3/24/15 A NEIGHBOR OF MINE HAD A PETERSEN DEWITT 11 R LOCKING C CLAMP I ASKED HIM IF HE WANTED TO PART WITH IT I TOLD HIM I COULD REALLY USE IT IN MY TOOLBOX AT MY CAMPER TO CLAMP MOWER BLADS TO A PICNIC TABLE TO SHARPEN THEM WITH A FILE. THAT WAY I DIDNT HAVE TO KEEP BRINGING MY ONE I ALREADY HAVE BACK AND FORTH FROM MY HOUSE TO MY CAMPER. I ENDED UP GETTING MY NEIGHBOR'S 11R LOCKING C CLAMP I ENDED UP TRADING A OLD BRINK AND COTTON 12" BIG C CLAMP TO GET THE VISE GRIP ONE . I HARDLY USED THE BIG BRINK AND COTTON C CLAMP AND KNEW I WOULD USE THIS VISE GRIP ONE ON A MORE REGULAR BASIS ALL THE TIME. I WILL PROBABLY FIND MORE USES FOR THE 11R VISE GRIP LOCKING C CLAMP FOR MORE THAN JUST MOWER BLADES WHILE CAMPING ON THE WEEKENDS.
Date published: 2015-03-26
Rated 5 out of 5 by from perfect every time I have used cheaper copies in the past but the Irwin range which I have 2 of every regular and swivel pad in the range are THE BEST. I am a metal worker restoring Aston Martin DB4/5/6 and have found these on the bench every day.
Date published: 2014-11-16
Rated 5 out of 5 by from High quality Irwin in my opinion is the original clamp producer, and they're 11R is the standard in all of the welding companies I've been with. I would definitely recommend Irwin clamps for any kind of job where it needs clamping power.
Date published: 2014-09-20
Rated 5 out of 5 by from strong and versatile First touch was in Israel,when i work with a guy who have these for a long time,and after all after so many years,it was like new.good job
Date published: 2014-09-06
Rated 1 out of 5 by from leading hand I've bought and used the 11R for thirty years; the only reason I have to buy new ones is when I loose one. But the last one I bought was a real let down - the jaw-opening is less than half what it was on the previous examples of the identical model. Evidently there's subtle variations in the lever ratios, but here I have a tool with very limited use simply because it won't open wide enough to get on the job. I hope that tool wasn't the new standard, but how do I check new tools when Irwin locks them up in tamper proof packaging?
Date published: 2010-04-21
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_2RKN7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.