Skip Content

ST
IRWIN

Silver,Carbon Steel Utility Knife,9-3/16" Overall Length,Number of Blades Included: 3

  • Item # 23Z293
  • My Part #
  • Mfr. Model # 1774105
  • Catalog Page # 808
  • UNSPSC # 27111503
Utility Knife,9-3/16 In.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Knife
  • Blade Operation Retractable
  • Blade Type 4 Point Snap Blade
  • Blade Change Press Thumb Stud to Release
  • Overall Length 9-3/16"
  • Blade Material Carbon Steel
  • Handle Color Silver
  • Handle Material Aluminum
  • Number of Blades Included 3
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 3-1/2"
  • Overall Thickness 1"
  • Position 3
  • Handle Type Ergonomic
  • Features Trigger Grip For Cutting On The Pull
  • Stores (5) Blades
  • Application For Cutting or Scoring,Drywall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Silver,Carbon Steel Utility Knife,9-3/16 In Overall Length,Number of Blades Included: 3 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great knife I have several. Absolutely brilliant easy change mechanism for swapping blades without a screwdriver. Smooth blade retraction/extension even when gunked up with whatever your cutting.
Date published: 2015-01-18
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_23Z293, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.