Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN

Screwdriving Bit Pro Set, 1/4 In, 34 Pc

  • Item# 2CJR2
  • Mfr. Model# 3057034
  • Catalog Page# 883
  • UNSPSC# 27112814
Screwdriving Bit Pro Set,1/4 In,34 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $83.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screwdriving Bit Pro Set
  • Number of Pieces 34
  • Shank Size (In.) 1/4 Hex
  • Includes 1 Each: 2" L #1, #2, #3 Phillips, #1, #2, #3 Posidriv(R), T8, T9, T10 Torx(R); 3-1/2"L #1, #2, #3 Phillips, #2 Posidriv, T15, T20, T25, T30 Torx; 6" L #1, #2, #3 Phillips, #2 Posidriv, T15, T20, T25, T27, T30 Torx; 2" L Socket Adapters 1/4, 3/8, and 1/2"; 1-7/8"L Magnetic Nut Setters 1/2, 5/16, and 3/8"; 2-1/2 and 6"L Quick Change Adapters; Case
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by ergonomical but needs more variety. Works excellent but a little hard to remove for use. I can live with that due to the fact I really don't want those bits and extensions bouncing around all over the place. Great product if it were to come down in price I would buy a couple more January 22, 2015
Rated 1 out of 5 by SLS REP THIS IS A GREAT PRODUCT FOR THE AUTOMOTIVE END-USER! November 29, 2012
  • 2015-09-08T19:45:10.979-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2CJR2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.