Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN

Automotive Screwdrvr Set, 34 Pc

  • Item# 34F745
  • Mfr. Model# 1840391
  • Catalog Page# 878
  • UNSPSC# 27112814
Automotive Screwdrvr Set,34 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screwdriver Bit Set
  • Number of Pieces 34
  • Shank Size (In.) 1/4
  • Material Resin Case, Steel Bits
  • Application Driving, Tightening, Removing Fasteners, Drilling
  • Includes 2" Power Bits: PH1, PH2, PH3, T10, T15, T20, T27, T30, T40, 3" Power Bits: PH1, PH2, PH3, 3.5" Power Bits: T15, T20, T27, T30, 6" Power Bits: PH1, PH2, PH3, T15, T20, T25, T27, T30, 2" Lobular Mag Nutsetter 3/8, 5/16", 1/4", Socket Adaptor: 1/4-1/4 X3", 1/4-3/8 X2" 1/4-1/3 X2", 1/4" Impact Extensions: 2.5", 6"
  • Package Quantity 34
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Reach and Strength I bought this tool two months ago and it is my most used tool. From my occupation of machine repairs to my hobby of car building the torx bits and phillips bits are excellent. They are very strong and you can choose from a short bit to a very long bit to reach just about anywhere. May 5, 2014
  • 2016-08-28 T04:31:55.310-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_34F745, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.