Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
IRWIN STRAIT-LINE

Chalk Line Reel, 100 Ft, 2 Oz, Aluminum

  • Item# 5MD32
  • Mfr. Model# 64110
  • Catalog Page# 1104
  • UNSPSC# 27112304
Chalk Line Reel,100 Ft,2 Oz,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chalk Line Reel
  • Line Length (Ft.) 100.00
  • Line Material Twisted Cotton
  • Fill Weight (Oz.) 2
  • Case Material Aluminum Alloy
  • Handle Type Folding Metal Crank Handle
  • Hook Steel Plated
  • Features Retractable Self-Locking Handle Allows Reel To Be Used As A Plumb Bob
  • Case Color Silver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms