ST
IRWIN STRAIT-LINE

Chalk Line Reel,100 ft.,8 oz.,Aluminum

  • Item # 45TY58
  • My Part #
  • Mfr. Model # 1932877
  • Catalog Page # 881
  • UNSPSC # 27112304
Chalk Line Reel,100 ft.,8 oz.,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.62 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Irwin® Strait-Line® Mach6 Chalk Line Reel features an Easy Fill & Lock Top that permits easy chalk filling and quick access to reel internals; locks quickly and securely with a simple quarter turn to help prevent spills. Durable impact-resistant aluminum housing with steel handle, and a wide-prong hook for secure anchoring. Rugged metal drive gear resists failure under heavy load and torque.

• 6:1 Gear ratio for fast rewind
• High-tensile line can be used rough, abrasive surfaces with less breakage
• Simple line change and cleaning

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.

Click here for rebate form and additional information.

View More

Technical Specs

  • Item Chalk Line Reel
  • Type Large Capacity
  • Line Length (Ft.) 100.00
  • Line Material Hi-Tensile
  • Fill Weight (Oz.) 8
  • Gear Ratio 6:1
  • Case Material Aluminum
  • Handle Type Steel
  • Door Type Screw Top
  • Hook Wide Pronged
  • Features Easy Fill and Lock Top
  • Case Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.